Skip Content


5" Coated Hook-and-Loop Sanding Disc, 600 Abrasive Grit, Super Fine Grade, Ceramic

  • Item # 45FM72
  • My Part #
  • Mfr. Model # AC-232-600
  • Catalog Page # N/A
  • UNSPSC # 31191506
Mesh Grip Disc,5in,600 Grit,Ceramic,PK50 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 5"
  • Abrasive Grit 600
  • Abrasive Grade Super Fine
  • Abrasive Material Ceramic
  • Disc Backing Material Paper
  • Series Abranet Ace
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.