Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MIRACLE GRO

Shears, Multipurpose, Straight, Ambidextrous, Titanium Bonded® Steel, Length of Cut: 3-1/2"

  • Item # 30PE02
  • My Part #
  • Mfr. Model # 18925
  • Catalog Page # N/A
  • UNSPSC # 27111506
Shears, Multipurpose, Straight, Ambidextrous, Titanium Bonded® Steel, Length of Cut: 3-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Primary Application Multipurpose
  • Item Shears
  • Left/Right Hand Ambidextrous
  • Handle Style Straight
  • Overall Length 9"
  • Length of Cut 3-1/2"
  • Blade Material Titanium Bonded(R) Steel
  • Tip Shape Sharp
  • Cutting Edge Knife
  • Adjustable No
  • Handle Design Ergonomic Ring and Enlarged Bow
  • Handle Material Recycled Content and Rubber
  • Handle Color Black
  • Features Industrial Strength Steel Core with Fully Adjustable Blade Tension, Corrosion and Adhesive Resistant, Packaging is Made From Post Consumer Content and Recycled Plastic
  • Application Multipurpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms