Skip Content

DV
MIRACLE GRO

Scissors, Multipurpose, Straight, Ambidextrous, Titanium Bonded® Steel, Length of Cut: 2-3/8"

  • Item # 30PE07
  • My Part #
  • Mfr. Model # 18928
  • Catalog Page # N/A
  • UNSPSC # 27111519
Multipurpose,Scissors,Ambidextrous close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Primary Application Multipurpose
  • Item Scissors
  • Left/Right Hand Ambidextrous
  • Handle Style Straight
  • Overall Length 8"
  • Length of Cut 2-3/8"
  • Blade Material Titanium Bonded(R) Steel
  • Tip Shape Sharp
  • Cutting Edge Serrated
  • Adjustable No
  • Handle Design Ergonomic Curved
  • Handle Material Recycled Content and Rubber
  • Handle Color Black/Green
  • Features Corrosion and Adhesive Resistant, Reduce Fatigue and Spring Failure, Packaging is Made From Post Consumer Content and Recycled Plastic, Shear or Snip Therefore Transferring all of the Power to the Cutting Edges
  • Application Multipurpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms