Skip Content

WV
MIRACLE GRO

Scissors, Multipurpose, Straight, Right Hand, Titanium Bonded® Steel, Length of Cut: 1-5/8"

  • Item # 30PE04
  • My Part #
  • Mfr. Model # 18931
  • Catalog Page # N/A
  • UNSPSC # 27111519
Multipurpose,Scissors,Right Hand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Primary Application Multipurpose
  • Item Scissors
  • Left/Right Hand Right Hand
  • Handle Style Straight
  • Overall Length 7"
  • Length of Cut 1-5/8"
  • Blade Material Titanium Bonded(R) Steel
  • Tip Shape Blunt
  • Cutting Edge Serrated
  • Adjustable No
  • Handle Design Ring and Enlarged Bow
  • Handle Material Cushion Grip
  • Handle Color Green/Black
  • Features Titanium Bonded Blades are Three Times Harder Than Stainless Steel Which Stays Sharper Longer
  • Application Multipurpose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms