DV
MIRACLE GRO

Flower Pruner, Stainless Steel, Non-Slip

  • Item # 20JY88
  • My Part #
  • Mfr. Model # 18934
  • Catalog Page # 1005
  • UNSPSC # 27112007
Flower Pruner, Stainless Steel, Non-Slip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Flower pruners have pointed blades that can easily maneuver the tight spaces between flower stems.

View More

Technical Specs

  • Item Flower Pruner
  • Blade Length 1-3/4"
  • Cutting Capacity 3/8"
  • Blade Material Stainless Steel
  • Handle Material ABS
  • Grip Type Non-Slip
  • Lock Type Thumb Lock
  • Overall Length 7-1/2"
  • Features Rust and Corrosion Resistant, Includes Wire Cutting Notch, Oversized Stainless Steel Blades, Micro Serration for Grip and Cut, Industrial Cutting Power, Lifetime Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms