Skip Content
TP
MINTIE TECHNOLOGIES

Containment Bundle,61inLx34inWx126inH

  • Item # 30RV33
  • My Part #
  • Mfr. Model # MTIECU3-MPP
  • Catalog Page # N/A
  • UNSPSC # 46182301
Containment Bundle,61inLx34inWx126inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,930.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ECU3™ bundle contains the ECU3 No. 30RV29, Mobile Platform No. 11M550, Tow Cart No. 11M549 for a negative air machine (NAM), and box of disposable envelopes.

Use an environmental containment units (ECU) like this one as a portable, reusable system to help keep particulates out of the air in a healtcare facility during construction or maintenance, or provide temporary isolation in a public health emergency.

Modular capability lets 2 people on ladders work side-by-side to create a larger containment space. Lightweight, easy-clean external frame collapses for storage and transport.

The ECU3 No. 30RV29 is a large unit that has both ceiling cavity and wall access points, plus height adjustment controls. Flat floor truss allows easy access for carts, gurneys, beds, and wheelbarrows. Large, sturdy wheel housings with nonskid PU wheels simplify transporting the unit between job sites. Made with 2 negative air ports (12.5" round port and 3.5" HEPA vacuum port), 4 doors (2 narrow, 2 wide cargo), and two 14" x 40" clear window panels.

View More

Technical Specs

  • Item Containment Bundle
  • Number of Doors 4
  • Door Height (2) 83-1/2", (2) 75"
  • Door Width (2) 48", (2) 22"
  • Window Material Clear Plastic
  • Number of Windows 2
  • Window Height 36-1/2"
  • Window Width 11"
  • Negative Air Port Dia. 12-1/2"
  • Vacuum Port Dia. 3-1/2"
  • Expanded Width 34"
  • Height 10 ft. 6"
  • Collapsed Height 66"
  • Collapsed Length 14"
  • Collapsed Width 14"
  • Floor Double reinforced Polypropylene
  • Frame Material Powder Coated Steel
  • Wheel Material Non-Marring Polyurethane
  • Envelope Material Fire-Retardant Plastic
  • For Use With Mfr. No. MTIECU3
  • Includes (1) Sidewall Flange Kit (No. 30RV30), (1) Mobile Platform 2 (No. 11M550), (1) Tow Cart (No. 11M549) and (1) Disposable Envelope (cs/4 No. 16X212)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.