TP
MINTIE TECHNOLOGIES

Carbon Filter, For Use With Mfr. No. PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM

  • Item # 30RV44
  • My Part #
  • Mfr. Model # PABFC0-1K
  • Catalog Page # N/A
  • UNSPSC # 46182301
Carbon Filter,  For Use With Mfr. No. PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Emergency Preparedness~Negative Air Machine Accessories


$44.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Carbon Filter
  • For Use With Mfr. No. PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM
  • Material Carbon pad
  • Height 1/2"
  • Width 20"
  • Length 20"
How can we improve our Technical Specifications?

Compliance and Restrictions

None