Navigation Menu New

Access My Account, Order History, Lists and more here.

56LW01 MX2425W40F UNSPSC # 47121701

Tap image to zoom.

Roll over image to zoom.

Rodent-Repellent Trash Bag, 13 gal, LLDPE, Coreless Roll, White, PK 40

  • Item # 56LW01
  • Mfr. Model # MX2425W40F
  • UNSPSC # 47121701
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Bag Product Grouping Rodent-Repellent Trash Bag
  • Capacity 13 gal
  • Trash Bag Material LLDPE
  • % Recycled Content 0%
  • Thickness 0.90 mil
  • Color White
  • Bag Closure Type Drawstring
  • Width 25 in
  • Height 25 in
  • Max. Load 40 lb
  • Bottom Seal Type Flat
  • Scent Mint
  • Legend Mint-X Logo
  • Package Configuration Coreless Roll
  • Bags per Roll 40
  • Rolls per Package 1
  • Item Rodent-Repellent Trash Bag

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top