Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

MINT-X Rodent-Repellent Recycled Trash Bag: 60 gal Capacity, 38 in Wd, 58 in Ht, Black, 100 PK

Item 
14X388
Mfr. Model 
MX3858STB

Product Details

Catalog Page
1505
Brand
MINT-X
Bag Product Grouping
Rodent-Repellent Recycled Trash Bag
Capacity
60 gal
% Recycled Content
80% Post-Consumer
Thickness
1.7 mil
Color
Black
Bag Closure Type
None
Width
38 in
Height
58 in
Max. Load
75 lb
Bottom Seal Type
Flat
Scent
Mint
Legend
Mint-X Logo
Package Configuration
Flat Pack
Bags per Roll
Not a Roll
Rolls per Package
Not a Roll
Application
Food Service
UNSPSC
47121701
Country of Origin
USA (subject to change)
Product Description

Pest- and rodent-repellent trash bags prevent pests and rodents from disturbing trash and waste. These bags use natural oils to make food waste unappealing to insects, mice, raccoons, and other rodents. Use these bags indoors and outdoors to deter pests and rodents from approaching trash and receptacles and keep facilities clean and picked up.