Skip Content

ST
MINT-X

44 gal. Clear Rodent Repellent Recycled Trash Bags, Super Heavy Strength Rating, 100 PK

  • Item # 14X382
  • My Part #
  • Mfr. Model # MX4046XHC
  • Catalog Page # 1561
  • UNSPSC # 47121701
Rodent Repellent Bags,44gal,Clear,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.32 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These EPA-approved trash bags repel raccoons, rats, and other rodents while remaining safe for humans. The mint fragrance added to the plastic is all-natural and effective for repelling rodents.

View More

Technical Specs

  • Item Rodent Repellent Recycled Trash Bags
  • Capacity 44 gal.
  • Trash Bag Material Linear Low Density Polyethylene (LLDPE)
  • Trash Bag Color Family Clear
  • Strength Rating Super Heavy
  • Width 40"
  • Height 46"
  • Thickness 1.3 mil
  • Bag Closure Type None
  • % Recycled Content 80% Post-Consumer
  • Green Environmental Attribute Minimum 80% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 80% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.