Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MINIGRIP RED LINE

Reclosable Bag, Zipper Seal, 4 mil, Clear LDPE and LLDPE, Width 12", Length 12", 500 PK

  • Item# 8WTP5
  • Mfr. Model# MGRL4P1212
  • Catalog Page# N/A
  • UNSPSC# 24111503
Reclosable Bag, Zipper Seal, 4 mil, Clear LDPE and LLDPE, Width 12", Length 12", 500 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reclosable Bag
  • Color Clear
  • Material LDPE and LLDPE
  • Closure Type Zipper Seal
  • Width 12"
  • Length 12"
  • Thickness 4 mil
  • Standards FDA
  • Features Hang Hole
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms