ST
MILWAUKEE

Work Light, 18.0V, LED, 12.9" Tool L

  • Item # 52WR72
  • My Part #
  • Mfr. Model # 2354-21
  • Catalog Page # 679
  • UNSPSC # 39111516
Work Light, 18.0V, LED, 12.9" Tool L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $276.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Milwaukee® Tool M18™ Search Light Kit has 4 output modes: spot mode, flood mode, spot/flood mode and strobe mode. The light head pivots 198° for flexibility and has over 700 yd. of beam distance. With the M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack, the light can run up to 4 hr. on flood and spot/flood mode, 6 hr. on spot mode or 5 hr. on strobe mode. It’s durable housing provides water and dust resistance making it suitable for any kind of weather or messy job site. In addition, the LEDs never have to be replaced. The kit includes an M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack with fuel gauge that displays remaining runtime for less downtime on the job. Also included is the M18 & M12™ Multi-Voltage Charger that syncs with your battery pack to monitor cell voltage, temperature and charge status to ensure a full charge. It takes approximately 60 min. to charge the extended-capacity battery.

View More

Technical Specs

  • Item Cordless Work Light
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Lamp Type LED
  • Lumens 600 to 1250
  • Focus Spot/Flood Combination Beam
  • Light Output Mode High / Medium / Low
  • Series TRUEVIEW(TM)
  • Use With Battery Mfr. No. All Milwaukee M18 Series
  • Base Style Flat
  • Water Penetration Rating IP54
  • Number of Batteries 1
  • Beam Distance 22 ft.
  • Lamp Life 50,000 hr.
  • Replacement Lamps No
  • Switch Type Button
  • Special Features (4) Modes, 198 Degrees Rotating Head, Impact Resistant, Nail Key Hole
  • Tool Length 12.9"
  • Tool Weight 4.7 lb.
  • Standards UL
  • Includes Extended Capacity Battery, Multi Voltage Charger, Shoulder Strap
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.