Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

Rechargeable Worklight, Red, LED, 160 Lm

  • Item# 4PKW2
  • Mfr. Model# 2735-20
  • Catalog Page# 690
  • UNSPSC# 39111518
Rechargeable Worklight,Red,LED,160 Lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $54.00 / each Offer Ends 03/31/17

Price $73.45

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rechargeable Worklight
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Lamp Type LED
  • Lumens 160
  • Focus Fixed
  • Corded/Cordless Cordless
  • Water Penetration Rating Not Specified
  • Beam Distance 50 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rechargeable Worklight,Red,LED,160 Lm is rated 4.0 out of 5 by 4.
Rated 1 out of 5 by from Broken The locking ring that holds the lens is brittle and cracks easly
Date published: 2016-08-18
Rated 5 out of 5 by from VERY SOLID POWERFUL LIGHT My flashlight gets used every day,could not do without it. the first 2 I had the wire got loose in the head but they replaced them both for nothing
Date published: 2016-06-03
Rated 5 out of 5 by from Best Flashlight, Period!! This is my new 'go to' flashlight for..everything!! The rubberized flat bottom, hefty 18v battery provides a very stable platform to position the light on a flat surface near your work area. The integrated hook allows you to hang it from a pipe or conduit and the vertical swivel head allows you to position light where you need it. Unlike many LED light products I own,which produce a very small, focused beam of light. This light produces a large bright beam to light up your work area yet can also be used as a spot light. For example, I've used it to spot animals in and around my 2 acre yard! Regarding 'run time', I haven't the slightest idea how many hours a fully charged battery will provide because I've never come close to draining a battery. For that reason, this light will be kept handy for our next power outage!! In closing, the purchase price caused me to hesitate however now that I own it..Wow, it's worth every penny!!
Date published: 2014-03-10
Rated 5 out of 5 by from Great work light Great light. Very long run time on M18 battery and rugged. I highly recommend to go with m18 tool set.
Date published: 2012-02-28
  • y_2017, m_3, d_21, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_4PKW2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.