Skip Content

DG
MILWAUKEE

3/4" X 6" Speed Cutter Wood Drilling Bit, Carbon Steel, 1/4"

  • Item # 21R669
  • My Part #
  • Mfr. Model # 48-13-0068
  • Catalog Page # N/A
  • UNSPSC # 27112801
Speed Cutter Bit,Steel,3/4" x 6" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wood Drill Bits

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Wood Drilling Bit
  • Drill Style Speed Cutter
  • Drill Bit Material Carbon Steel
  • Drill Bit Size 3/4"
  • Shank Size 1/4"
  • Overall Length 6"
  • For Standard Pipe Sz. 5/8"
  • For Use With Mfr. No. 0726-22, 2603-22, 2604-22CT, 2604-22, 2601-22, 2602-22
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None