Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
MILWAUKEE

Women's Black Heated Jacket Kit, Size: L, Battery Included: Yes

  • Item # 49EH34
  • My Part #
  • Mfr. Model # 231B-21L
  • Catalog Page # 684
  • Catalog Group # J5088
  • UNSPSC # 46181533
Women's Black Heated Jacket Kit, Size: L, Battery Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Layered construction of the Milwaukee® M12@ Heated Women's Jacket is designed to help keep you warm on the job through fall, winter, and spring weather. The jacket's battery-powered carbon fiber heating elements help maintain heat across the back, collar, and front hand pockets. Its soft quilted shell is wind- and water-resistant to help shrug off weather. In cold temperatures, high-loft insulation and a brushed thermal lining help hold in warmth with fewer bulky layers to don and doff.
The jacket is designed to work with the M12 REDLITHIUM™ battery to provide all-day warmth on a single battery charge. REDLITHIUM batteries offer more runtime, power, and recharges than conventional Li-ion batteries, with superior performance even in extremely cool or hot weather. The kit is complete with an M12 REDLITHIUM 2.0 compact battery pack and M12 Li-ion battery charger.
Milwaukee Heated Gear is constructed with carbon fiber heating elements woven between the rugged exterior materials and thermal insulating liners, to generate and maintain heat across core body areas.

View More

Technical Specs

  • Item Heated Jacket Kit
  • Size L
  • Outerwear Style Jacket
  • Gender Women's
  • Outerwear Primary Color Black
  • Battery Voltage 12
  • Number of Batteries 1
  • Charger Included Yes
  • Battery Included Yes
  • Hood Style None
  • Heat Setting 3
  • Heating Time Up to 8 hr.
  • Replacement Battery 38D763
  • Color Black
  • Closure Type Zipper
  • Fits Chest Size 39"
  • Insulated Yes
  • Length 27"
  • Material Polyester
  • Lining Material Polyester
  • Sleeve Length 34"
  • Includes Battery Holder with USB Charger
  • Style Number 231B
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms