WV
MILWAUKEE

Women's Black Heated Jacket Kit, Size: M, Battery Included: Yes

  • Item # 49EH33
  • My Part #
  • Mfr. Model # 231B-21M
  • Catalog Page # 684
  • Catalog Group # J5088
  • UNSPSC # 46181533
Women's Black Heated Jacket Kit, Size: M, Battery Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Heated Jacket Kit
  • Size M
  • Outerwear Style Jacket
  • Gender Women's
  • Outerwear Primary Color Black
  • Battery Voltage 12
  • Number of Batteries 1
  • Charger Included Yes
  • Battery Included Yes
  • Hood Style None
  • Heat Setting 3
  • Heating Time Up to 8 hr.
  • Replacement Battery 38D763
  • Color Black
  • Closure Type Zipper
  • Fits Chest Size 37"
  • Insulated Yes
  • Length 26"
  • Material Polyester
  • Lining Material Polyester
  • Sleeve Length 33"
  • Includes Battery Holder with USB Charger
  • Style Number 231B
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms