Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Voltage Detector, 50 to 1000VAC, 6 In. L

  • Item# 6JHY2
  • Mfr. Model# 2202-20
  • Catalog Page# 690
  • UNSPSC# 41113637
Voltage Detector,50 to 1000VAC,6 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $42.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Voltage Detector
  • Voltage Range 50 to 1000VAC
  • Indication Audible/Visual
  • Audible Alert Yes
  • Battery Type AAA
  • Safety Rating CAT IV 1000V
  • Flashlight Yes
  • On/Off Switch Yes
  • Length 6"
  • Switch Type On/Off
  • Special Features Extra Bright LED Work Light, Pocket Clip, Rear Push Button
  • Includes (2) AAA Batteries, Test, Safety Instructions, 2202-20 Voltage Detector
  • Manufacturers Warranty Length 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.1 out of 5 by 18reviewers.
Rated 1 out of 5 by Voltage Detector The product worked for maybe three weeks and when it worked, it was great. However, after that three weeks of light use the button on top broke. I then tried to return it and they wouldn't take it back. I also called Milwaukee directly and they wanted me to pay for shipping to send it back. Spend the money on a different product. February 2, 2015
Rated 3 out of 5 by prety good power button inside the detector wears out after about 2 months from use, i am on my third one already. I hope this problen gets fixed i am a big Milwaukee fan. November 2, 2014
Rated 1 out of 5 by Impossible to replace batteries The tool worked fine until I had to replace the batteries. Milwaukee has no instructions on how to replace them. A video on youtube says the black part comes off by pressing down a button by the clip, but that doesn't work on my detector. I can press that button down with all my might and nothing will budge on the detector. I don't want to break it, but would like to replace the batteries. Why do companies make simple things tough? October 22, 2014
Rated 2 out of 5 by Poor mechanical design It's a great product to have to quickly check for live wires without having to expose them. My major complaint is the design of the pocket clip, it is too loose. I purchased a two pack and have lost both. What is the point of having a pocket clip if the tester falls out every time you bend over. April 29, 2014
Rated 4 out of 5 by I don't leave home without it!!! I lose track off how many times I use this daily... Everything is great about this puppy, guys are suprised how powerful the LED light is. Sound is great... ONLY complaint, this is my third because of the power button problem, it becomes less and less effective until it quits or breaks... Please fix my one of my most used tools. April 16, 2014
Rated 3 out of 5 by Button, Button, Whos Got The Button..... Perfect voltage snooper if the on/off button stayed in place. Going to keep buying them but maybe the next one will be improved. March 5, 2014
Rated 2 out of 5 by Best and worst tester I have The addition of the LED was a stroke of genius! Figure out how to make the end cap/switch last for years and years and you will have a "perfect tool". February 12, 2014
Rated 4 out of 5 by I have used this unit for a few months now and really like it. It has performed well until i dropped it in a toilet! The only down side is that the pocket clip is not strong at all and will fall out of your pocket. January 30, 2014
  • 2016-08-23 T00:26:06.430-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_18, tr_18
  • loc_en_US, sid_6JHY2, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.