ST
MILWAUKEE

Voltage Detector, 10 to 1000VAC, LED

  • Item # 20LN62
  • My Part #
  • Mfr. Model # 2203-20
  • Catalog Page # N/A
  • UNSPSC # 41113637
Voltage Detector, 10 to 1000VAC, LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.72 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.17 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Voltage Detector
  • Voltage Range 10 to 1000VAC
  • Indication LED
  • Audible Alert Yes
  • Battery Type AAA
  • Safety Rating CAT IV 1000VAC
  • Flashlight Yes
  • On/Off Switch Yes
  • Length 5-59/64"
  • Width 11/16"
  • Depth 29/32"
  • Diameter 29/32"
  • Switch Type On/Off
  • Special Features Dual Range
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Includes (2) AAA Batteries
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Voltage Detector,10 to 1000VAC,LED is rated 3.5 out of 5 by 4.
Rated 2 out of 5 by from Unreliable I love that this has a flashlight on it, but...The thing buzzes when the power is on with a red light and buzzes when the power is off with a orange light. There is no voltage present and it buzzes and lights. I can't trust it. I'll stick with my Fluke.
Date published: 2019-01-09
Rated 2 out of 5 by from Unreliable for low voltages I've had a few of these voltage probes over the years and they've all been pretty good. But I wanted to diagnose problems in my low-voltage outdoor lighting systems. Was glad to find this one would handle a 12V signal BUT UNFORTUNATELY it thinks that even my dog is live (well, I admit he actually is!). But my wheelbarrow also registers live!. On the other hand, it reported the wire going to my lit 12v patio light is dead! Oddly enough, placing it on my 120v rope light only indicates the lo volt range unless I position it precisely against the rope. Guess I'll be taking this unit back - not up to Milwaukee quality I'd say.
Date published: 2014-12-17
Rated 5 out of 5 by from Great tool Life saver to detect electricity . The LED light is awesome!!!!!
Date published: 2014-12-10
Rated 5 out of 5 by from Good product I have been using this tester for 6 months and have great luck with it. It is still running with my first battery and seems to still be going strong. The low voltage light often will light up on a common wire but always beeps red when tip comes near a hot wire. -My tester still works great even after being dropped in water (submerged) once. I thought for sure it was a goner but thankfully that was not the case!
Date published: 2014-11-05
  • y_2019, m_4, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_20LN62, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.