ST
MILWAUKEE

Video Borescope, 2.7 In, 108 In Shaft

  • Item # 13G256
  • My Part #
  • Mfr. Model # 2314-21
  • Catalog Page # 683
  • UNSPSC # 41111716
Video Borescope, 2.7 In, 108 In Shaft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $326.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Video Borescope
  • Observation Depth 5cm
  • Monitor Size 2.7"
  • Camera Size 9.0mm
  • Shaft Dia. 0.35"
  • Power Source 12V Rechargeable Li-Ion Battery
  • Shaft Length 108"
  • Pixel Resolution 604 x 480
  • Probe Lighting System (4) LED Lamps
  • Features Pipe guide for best in class pipe maneuverability, 9mm 640x480 Digital Image Sensor: Superior Image quality in nearly half the size, Optimized 2.7" LCD: Digital Image and Larger screen delivers crisp, clear image
  • Includes Inspection Scope, (1) Red Lithium Battery, 30 Minute Charger, Hook, Magnet, Mirror and Plumbing Ball Attachments, and Carrying Case
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products

Customer Reviews


Video Borescope,2.7 In,108 In Shaft is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from BEWARE...the battery pack and charger are sold separately. Also it doesn't come with a storage case.
Date published: 2012-10-19
  • y_2018, m_10, d_14, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_13G256, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.