ST
MILWAUKEE

Video Borescope, 2.7 In, 36 In Shaft

  • Item # 13G252
  • My Part #
  • Mfr. Model # 2313-21
  • Catalog Page # 683
  • UNSPSC # 41111716
Video Borescope, 2.7 In, 36 In Shaft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $278.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.56 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Video Borescope
  • Observation Depth 5cm
  • Monitor Size 2.7"
  • Camera Size 9.0mm
  • Shaft Dia. 0.35"
  • Power Source 12V Rechargeable Li-Ion Battery
  • Shaft Length 36"
  • Pixel Resolution 320 x 240
  • Probe Lighting System (4) LED Lamps
  • Features 9mm Aluminum Probe
  • Includes Inspection Scope, Hook, Magnet, Mirror Attachment, Battery, Charger and Carrying Case
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Video Borescope,2.7 In,36 In Shaft is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from the camera cable is not very stiff and can be difficult to handle, no zoom
Date published: 2013-05-24
  • y_2018, m_10, d_15, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_13G252, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.