ST
MILWAUKEE VALVE

NPT Gate Valve, Inlet to Outlet Length: 2-27/32", Pipe Size: 2", Max. Fluid Temp.: 200°F

  • Item # 39A266
  • My Part #
  • Mfr. Model # UP667 2"
  • Catalog Page # 2888
  • UNSPSC # 40141613
NPT Gate Valve, Inlet to Outlet Length: 2-27/32", Pipe Size: 2", Max. Fluid Temp.: 200°F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $115.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 3.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Milwaukee Valve® gate valve features a nonrising stem that is ideal for use in areas with limited vertical space. Certified for use in potable water applications.

View More

Technical Specs

  • Item Gate Valve
  • Body Material - Valves Lead-Free Brass
  • Connection Type NPT
  • Pipe Size - Valves 2"
  • Max. Water Pressure - CWP 200 psi
  • Valve Max. Fluid Temp. 200 Degrees F
  • Valve Stem Type Non-Rising
  • Top of Handle to Inlet Center 6-1/32"
  • Inlet to Outlet Length 2-27/32"
  • Stem Material Brass
  • Bonnet Style Threaded
  • Wedge Material Brass
  • Handle Material Cast Iron
  • Handle Type Hand Wheel
  • Standards WOG, NSF/ANSI 372
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.