Skip Content

 
MILWAUKEE VALVE

Low Lead Brass Gate Valve, Solder

Low Lead Brass Gate Valve, Solder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Gate Valve 
  • Connection Type Solder 
  • Body Material Low Lead Brass 
  • Max. Water Pressure 200 psi 
  • Max. Fluid Temp. 200 Degrees F 
Pipe Size
Please Select
Top of Handle to Inlet Center
Please Select
Inlet to Outlet Length
Please Select

Your Filters:

Clear All
SG_Brand
  • MILWAUKEE VALVE 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Top of Handle to Inlet Center
Inlet to Outlet Length
Price
Qty
Please use Qty box to add item(s) to cart.
UP668 3/8"
3/8"
2-27/32"
1-5/8"

$40.50 / each

Enter location to check availability
Catalog Page #  3608 

Price $40.50 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 3/8"
  • Connection Type Solder
  • Body Material Low Lead Brass
  • Top of Handle to Inlet Center 2-27/32"
  • Inlet to Outlet Length 1-5/8"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
UP668 1/2"
1/2"
2-29/32"
1-25/32"

$45.50 / each

Enter location to check availability
Catalog Page #  3608 

Price $45.50 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1/2"
  • Connection Type Solder
  • Body Material Low Lead Brass
  • Top of Handle to Inlet Center 2-29/32"
  • Inlet to Outlet Length 1-25/32"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
UP668 3/4"
3/4"
3-5/16"
2-5/16"

$53.10 / each

Enter location to check availability
Catalog Page #  3608 

Price $53.10 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 3/4"
  • Connection Type Solder
  • Body Material Low Lead Brass
  • Top of Handle to Inlet Center 3-5/16"
  • Inlet to Outlet Length 2-5/16"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
UP668 1"
1"
3-15/16"
2-27/32"

$73.85 / each

Enter location to check availability
Catalog Page #  3608 

Price $73.85 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1"
  • Connection Type Solder
  • Body Material Low Lead Brass
  • Top of Handle to Inlet Center 3-15/16"
  • Inlet to Outlet Length 2-27/32"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
UP668 1-1/4"
1-1/4"
4-11/32"
3"

$92.30 / each

Enter location to check availability
Catalog Page #  3608 

Price $92.30 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1-1/4"
  • Connection Type Solder
  • Body Material Low Lead Brass
  • Top of Handle to Inlet Center 4-11/32"
  • Inlet to Outlet Length 3"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
UP668 1-1/2"
1-1/2"
4-15/16"
3-7/32"

$108.05 / each

Enter location to check availability
Catalog Page #  3608 

Price $108.05 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1-1/2"
  • Connection Type Solder
  • Body Material Low Lead Brass
  • Top of Handle to Inlet Center 4-15/16"
  • Inlet to Outlet Length 3-7/32"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
UP668 2"
2"
6-1/32"
3-31/32"

$138.65 / each

Enter location to check availability
Catalog Page #  3608 

Price $138.65 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 2"
  • Connection Type Solder
  • Body Material Low Lead Brass
  • Top of Handle to Inlet Center 6-1/32"
  • Inlet to Outlet Length 3-31/32"
  • Max. Water Pressure 200 psi
  • Max. Fluid Temp. 200 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More