Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
MILWAUKEE VALVE

Class 150 FNPT Gate Valve, Inlet to Outlet Length: 3-3/16", Pipe Size: 1-1/2", Max. Fluid Temp.: 406

  • Item# 4GAL2
  • Mfr. Model# P901 1-1/2"
  • Catalog Page# 3609
  • UNSPSC# 40141613
Class 150 FNPT Gate Valve, Inlet to Outlet Length: 3-3/16", Pipe Size: 1-1/2", Max. Fluid Temp.: 406 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $535.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bronze Quick-Opening Gate Valves

• Max. pressure: 150 psi steam; 300 psi WOG Max. temp.: 406°F
Lever-operated, gland-packed valves can be used for discharge or filling applications; double-wedge design offers positive sealing. Can be used full-open or full-closed. Double discs are made with ball-and-socket joints. Malleable iron lever, bronze stem, carbon steel handwheel.
Meet MSS-SP-80 standards.

View More

Technical Specs

  • Item Gate Valve
  • Class Class 150
  • Pipe Size 1-1/2"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 10-1/2"
  • Inlet to Outlet Length 3-3/16"
  • Max. Water Pressure 300 psi
  • Max. Steam Pressure 150 psi
  • Max. Fluid Temp. 406 Degrees F
  • Valve Stem Type Quick Opening
  • Stem Material Bronze
  • Wedge Material Bronze
  • Handle Material Carbon Steel
  • Handle Type Lever
  • Standards MSS-SP-80
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.