Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MILWAUKEE VALVE

Flat Face Flange Globe Valve, Cast Iron, 6" Pipe Size

  • Item # 39A294
  • My Part #
  • Mfr. Model # 2981-M 6"
  • Catalog Page # N/A
  • UNSPSC # 40141611
Flat Face Flange Globe Valve, Cast Iron, 6" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,365.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 198.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Globe Valve
  • Pipe Size 6"
  • Connection Type Flat Face Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 18-1/2"
  • Inlet to Outlet Length 14"
  • Max. Water Pressure 125 psi
  • Max. Fluid Temp. 450 Degrees F
  • Valve Stem Type Rising
  • Stem Material Cast Iron
  • Bonnet Style Bolted C.I.
  • Wedge Material Bronze
  • Handle Material Cast Iron
  • Handle Type Hand Wheel
  • Standards MSS SP-90
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.