Skip Content

NC
MILWAUKEE VALVE

FNPT Gate Valve, Inlet to Outlet Length: 1-13/16", Pipe Size: 3/8", Max. Fluid Temp.: 180°F

  • Item # 5EMV6
  • My Part #
  • Mfr. Model # UP148 3/8
  • Catalog Page # 2888
  • UNSPSC # 40141613
Gate Valve,3/8 In.,Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Milwaukee Valve® gate valve acts as a shutoff and can be used fully open or fully closed. Bronze disc and bonnet. Full port. For use in water and compressed air applications. Certified for use in potable water applications.

View More

Technical Specs

  • Item Gate Valve
  • Body Material - Valves Lead-Free Bronze
  • Connection Type FNPT
  • Pipe Size - Valves 3/8"
  • Max. Water Pressure - CWP 300 psi
  • Valve Max. Fluid Temp. 180 Degrees F
  • Valve Stem Type Rising
  • Top of Handle to Inlet Center 4-3/8"
  • Inlet to Outlet Length 1-13/16"
  • Stem Material Bronze
  • Bonnet Style Threaded
  • Wedge Material Bronze
  • Handle Material Malleable Iron
  • Handle Type Hand Wheel
  • Standards MSS SP-80, NSF/ANSI 61-8
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.