Skip Content

NC
MILWAUKEE VALVE

Class 200 FNPT Globe Valve, Bronze, 3" Pipe Size

  • Item # 4GCG4
  • My Part #
  • Mfr. Model # 570 3"
  • Catalog Page # 2950
  • UNSPSC # 40141611
Globe Valve,Class 200,3 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,173.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 28.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This MILWAUKEE VALVE globe valve has a bronze body with a brass gland, packing nut, and handwheel nut. Graphite packing. Suitable for use in HVAC and other general commercial and industrial utility applications with hot and cold water, steam, compressed air, and gas.
Note: Globe valve is not for use with potable water.

View More

Technical Specs

  • Item Globe Valve
  • Class Class 200
  • Pipe Size 3"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 12"
  • Inlet to Outlet Length 8"
  • Max. Water Pressure 400 psi
  • Max. Steam Pressure 200 psi
  • Max. Fluid Temp. 550 Degrees F
  • Valve Stem Type Rising
  • Stem Material Bronze
  • Bonnet Style Union
  • Handle Material Malleable Iron
  • Handle Type Hand Wheel
  • Standards MSS SP-80
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.