Skip Content

TP
MILWAUKEE VALVE

Class 125 Tank Truck Flanged Gate Valve, Inlet to Outlet Length: 5-3/8", Pipe Size: 3"

  • Item # 4HCJ3
  • My Part #
  • Mfr. Model # C35551
  • Catalog Page # 2949
  • UNSPSC # 40141613
Gate Valve,Class 125,3 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $647.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.45 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

No. 4HCJ3, Class 125

• Split wedge disc Aluminum bonnet, wedge, and handwheel
Aluminum and Cast- and Ductile-Iron Flanged Gate Valves
Milwaukee, Aluminum

• Max. pressure: 125 psi WOG Max. temp.: 180°F

View More

Technical Specs

  • Item Gate Valve
  • Valve Class Class 125
  • Body Material - Valves Aluminum
  • Connection Type Tank Truck Flanged
  • Pipe Size - Valves 3"
  • Max. Water Pressure - CWP 125 psi
  • Valve Stem Type Rising
  • Top of Handle to Inlet Center 14-1/2"
  • Inlet to Outlet Length 5-3/8"
  • Stem Material Bronze
  • Wedge Material Bronze
  • Handle Material Aluminum
  • Handle Type Hand Wheel
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.