Skip Content

TP
MILWAUKEE VALVE

Class 125 Flange Gate Valve, Inlet to Outlet Length: 10-1/2", Pipe Size: 6", Max. Fluid Temp.: 353°F

  • Item # 5JMC7
  • My Part #
  • Mfr. Model # 2882-M 6"
  • Catalog Page # 2949
  • UNSPSC # 40141613
Gate Valve,Class 125,6 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $823.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 200.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Milwaukee, Class 125, Rising Stem; Nonrising Stem w/IBBM and Cast-Iron Trim

• Max. pressure: 125 psi; 200 psi WOG Max. temp.: 353°F Cast-iron bonnet, wedge, and handwheel
Meet MSS SP-70 standards.
Aluminum and Cast- and Ductile-Iron Flanged Gate Valves

View More

Technical Specs

  • Item Gate Valve
  • Valve Class Class 125
  • Body Material - Valves Cast Iron
  • Connection Type Flange
  • Pipe Size - Valves 6"
  • Max. Water Pressure - CWP 200 psi
  • Max. Working Steam Pressure - WSP 125 psi
  • Valve Max. Fluid Temp. 353 Degrees F
  • Valve Stem Type Non-Rising
  • Top of Handle to Inlet Center 23-1/8"
  • Inlet to Outlet Length 10-1/2"
  • Stem Material Brass
  • Bonnet Style Bolted
  • Wedge Material Cast Iron
  • Handle Material Cast Iron
  • Handle Type Hand Wheel
  • Standards MSS-SP-70
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.