Skip Content

 
MILWAUKEE VALVE

Cast Iron Gate Valve, Flange

Cast Iron Gate Valve, Flange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Gate Valve 
  • Class Class 125 
  • Connection Type Flange 
  • Body Material Cast Iron 
  • Max. Water Pressure 200 psi 
  • Max. Steam Pressure 125 psi 
  • Max. Fluid Temp. 353 Degrees F 
Pipe Size
Please Select
Top of Handle to Inlet Center
Please Select
Inlet to Outlet Length
Please Select

Your Filters:

Clear All
SG_Brand
  • MILWAUKEE VALVE 
Select items to compare View Compare
19 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Top of Handle to Inlet Center
Inlet to Outlet Length
Price
Qty
Please use Qty box to add item(s) to cart.
2882-M 2"
2"
12"
7"

$392.25 / each

Enter location to check availability
Catalog Page #  3610 

Price $392.25 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 2"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 12"
  • Inlet to Outlet Length 7"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2882-M26 2
2"
12-1/4"
7"

$507.50 / each

Enter location to check availability
Catalog Page #  3610 

Price $507.50 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 2"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 12-1/4"
  • Inlet to Outlet Length 7"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2885-M 2
2"
14-45/64"
7"

$374.25 / each

Enter location to check availability
Catalog Page #  3610 

Price $374.25 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 2"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 14-45/64"
  • Inlet to Outlet Length 7"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2882-M26 2 1/2
2-1/2"
13-1/4"
7-1/2"

$495.25 / each

Enter location to check availability
Catalog Page #  3610 

Price $495.25 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 2-1/2"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 13-1/4"
  • Inlet to Outlet Length 7-1/2"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2882-M 2-1/2"
2-1/2"
13-1/4"
7-1/2"

$401.50 / each

Enter location to check availability
Catalog Page #  3610 

Price $401.50 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 2-1/2"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 13-1/4"
  • Inlet to Outlet Length 7-1/2"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2885-M 2 1/2
2-1/2"
16-1/2"
7-1/2"

$375.50 / each

Enter location to check availability
Catalog Page #  3610 

Price $375.50 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 2-1/2"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 16-1/2"
  • Inlet to Outlet Length 7-1/2"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2882-M26 3
3"
15"
8"

$541.50 / each

Enter location to check availability
Catalog Page #  3610 

Price $541.50 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 3"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 15"
  • Inlet to Outlet Length 8"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2882-M 3"
3"
15"
8"

$455.75 / each

Enter location to check availability
Catalog Page #  3610 

Price $455.75 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 3"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 15"
  • Inlet to Outlet Length 8"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2885-M 3
3"
18-19/32"
8"

$398.50 / each

Enter location to check availability
Catalog Page #  3610 

Price $398.50 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 3"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 18-19/32"
  • Inlet to Outlet Length 8"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2882-M26 4
4"
17-3/4"
9"

$722.00 / each

Enter location to check availability
Catalog Page #  3610 

Price $722.00 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 4"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 17-3/4"
  • Inlet to Outlet Length 9"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2882-M 4"
4"
17-3/4"
9"

$625.00 / each

Enter location to check availability
Catalog Page #  3610 

Price $625.00 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 4"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 17-3/4"
  • Inlet to Outlet Length 9"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2882-M26 5
5"
20-1/8"
10"

$1,283.00 / each

Enter location to check availability
Catalog Page #  3610 

Price $1,283.00 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 5"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 20-1/8"
  • Inlet to Outlet Length 10"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2882-M 5"
5"
20-1/8"
10"

$876.50 / each

Enter location to check availability
Catalog Page #  3610 

Price $876.50 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 5"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 20-1/8"
  • Inlet to Outlet Length 10"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2885-M 5
5"
28-19/64"
10"

$899.00 / each

Enter location to check availability
Catalog Page #  3610 

Price $899.00 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 5"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 28-19/64"
  • Inlet to Outlet Length 10"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2882-M26 6
6"
23-1/8"
10-1/2"

$1,283.00 / each

Enter location to check availability
Catalog Page #  3610 

Price $1,283.00 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 6"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 23-1/8"
  • Inlet to Outlet Length 10-1/2"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2882-M 6"
6"
23-1/8"
10-1/2"

$1,028.00 / each

Enter location to check availability
Catalog Page #  3610 

Price $1,028.00 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 6"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 23-1/8"
  • Inlet to Outlet Length 10-1/2"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2885-M 6
6"
32-13/32"
10-1/2"

$929.50 / each

Enter location to check availability
Catalog Page #  3610 

Price $929.50 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 6"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 32-13/32"
  • Inlet to Outlet Length 10-1/2"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2882-M 8"
8"
27-3/4"
11-1/2"

$1,630.00 / each

Enter location to check availability
Catalog Page #  3610 

Price $1,630.00 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 8"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 27-3/4"
  • Inlet to Outlet Length 11-1/2"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
2885-M 8
8"
39-29/32"
11-1/2"

$1,466.00 / each

Enter location to check availability
Catalog Page #  3610 

Price $1,466.00 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 8"
  • Connection Type Flange
  • Body Material Cast Iron
  • Top of Handle to Inlet Center 39-29/32"
  • Inlet to Outlet Length 11-1/2"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More