Navigation Menu New

Access My Account, Order History, Lists and more here.

39A303 UPML233E 8" UNSPSC # 40141620

Butterfly Valve: Lug Style, Ductile Iron, 8 in Pipe Size, Lever Handle

  • Item # 39A303
  • Mfr. Model # UPML233E 8"
  • UNSPSC # 40141620
  • Catalog Page # 2885 2885
Country of Origin USA. Country of Origin is subject to change.

Designed for commercial mechanical and industrial processes, including hot and cold domestic water, HVAC, condenser and chilled water, and compressed air and vacuum services. High tensile and yield strength with positive shutoff. Bidirectional service to 200 psi max.

Tap image to zoom.

Roll over image to zoom.

Butterfly Valve: Lug Style, Ductile Iron, 8 in Pipe Size, Lever Handle

  • Item # 39A303
  • Mfr. Model # UPML233E 8"
  • UNSPSC # 40141620
  • Catalog Page # 2885 2885
Country of Origin USA. Country of Origin is subject to change.

Designed for commercial mechanical and industrial processes, including hot and cold domestic water, HVAC, condenser and chilled water, and compressed air and vacuum services. High tensile and yield strength with positive shutoff. Bidirectional service to 200 psi max.

Technical Specs

  • Item Butterfly Valve
  • Style Lug
  • Body Material Ductile Iron
  • Max. Water Pressure 200 psi
  • Pipe Size 8 in
  • Temp. Range 40 to 200 Degrees F
  • Liner Material EPDM
  • Disc Material Aluminum/Bronze
  • Handle Type Lever
  • Number of Bolt Holes 8
  • Bolt Circle Dia. 11 3/4 in
  • Lug Dia. 3/4-10
  • Standards API-609, MSS SP-67

Designed for commercial mechanical and industrial processes, including hot and cold domestic water, HVAC, condenser and chilled water, and compressed air and vacuum services. High tensile and yield strength with positive shutoff. Bidirectional service to 200 psi max.

Compliance and Restrictions

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Back to Top