Skip Content

 
MILWAUKEE VALVE

Bronze Gate Valve, FNPT

Bronze Gate Valve, FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Gate Valve 
  • Connection Type FNPT 
  • Body Material Bronze 
Class
Please Select
Pipe Size
Please Select
Top of Handle to Inlet Center
Please Select
Inlet to Outlet Length
Please Select
Max. Water Pressure
Please Select
Max. Steam Pressure
Please Select
Max. Fluid Temp.
Please Select

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Class
Pipe Size
Top of Handle to Inlet Center
Inlet to Outlet Length
Max. Water Pressure
Max. Steam Pressure
Max. Fluid Temp.
Price
Qty
Please use Qty box to add item(s) to cart.
105 3"
Class 125
3"
10-15/32"
4-5/8"
200 psi
125 psi
406 Degrees F

$327.75 / each

Enter location to check availability
Catalog Page #  3608 

Price $327.75 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 3"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 10-15/32"
  • Inlet to Outlet Length 4-5/8"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 406 Degrees F
148 3"
Class 125
3"
10-15/32"
4-5/8"
200 psi
125 psi
406 Degrees F

$388.00 / each

Enter location to check availability
Catalog Page #  3608 

Price $388.00 / each

Technical Specs

  • Item Gate Valve
  • Class Class 125
  • Pipe Size 3"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 10-15/32"
  • Inlet to Outlet Length 4-5/8"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 406 Degrees F
P901 1/2"
Class 150
1/2"
4-3/4"
2"
300 psi
150 psi
406 Degrees F

$306.50 / each

Enter location to check availability
Catalog Page #  3609 

Price $306.50 / each

Technical Specs

  • Item Gate Valve
  • Class Class 150
  • Pipe Size 1/2"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 4-3/4"
  • Inlet to Outlet Length 2"
  • Max. Water Pressure 300 psi
  • Max. Steam Pressure 150 psi
  • Max. Fluid Temp. 406 Degrees F
P901 3/4"
Class 150
3/4"
4-3/4"
2-1/4"
300 psi
150 psi
406 Degrees F

$348.25 / each

Enter location to check availability
Catalog Page #  3609 

Price $348.25 / each

Technical Specs

  • Item Gate Valve
  • Class Class 150
  • Pipe Size 3/4"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 4-3/4"
  • Inlet to Outlet Length 2-1/4"
  • Max. Water Pressure 300 psi
  • Max. Steam Pressure 150 psi
  • Max. Fluid Temp. 406 Degrees F
P901 1"
Class 150
1"
7"
2-1/2"
300 psi
150 psi
406 Degrees F

$393.50 / each

Enter location to check availability
Catalog Page #  3609 

Price $393.50 / each

Technical Specs

  • Item Gate Valve
  • Class Class 150
  • Pipe Size 1"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 7"
  • Inlet to Outlet Length 2-1/2"
  • Max. Water Pressure 300 psi
  • Max. Steam Pressure 150 psi
  • Max. Fluid Temp. 406 Degrees F
1150 2-1/2"
Class 150
2-1/2"
4-3/16"
14-5/16"
300 psi
150 psi
406 Degrees F

$337.00 / each

Enter location to check availability
Catalog Page #  3608 

Price $337.00 / each

Technical Specs

  • Item Gate Valve
  • Class Class 150
  • Pipe Size 2-1/2"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 4-3/16"
  • Inlet to Outlet Length 14-5/16"
  • Max. Water Pressure 300 psi
  • Max. Steam Pressure 150 psi
  • Max. Fluid Temp. 406 Degrees F
1140 2 1/2
Class 150
2-1/2"
9-1/8"
4-3/16"
300 psi
150 psi
365 Degrees F

$314.00 / each

Enter location to check availability
Catalog Page #  3608 

Price $314.00 / each

Technical Specs

  • Item Gate Valve
  • Class Class 150
  • Pipe Size 2-1/2"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 9-1/8"
  • Inlet to Outlet Length 4-3/16"
  • Max. Water Pressure 300 psi
  • Max. Steam Pressure 150 psi
  • Max. Fluid Temp. 365 Degrees F
1176 2"
Class 200
2"
7-11/16"
3-3/4"
400 psi
200 psi
550 Degrees F

$361.50 / each

Enter location to check availability
Catalog Page #  3608 

Price $361.50 / each

Technical Specs

  • Item Gate Valve
  • Class Class 200
  • Pipe Size 2"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 7-11/16"
  • Inlet to Outlet Length 3-3/4"
  • Max. Water Pressure 400 psi
  • Max. Steam Pressure 200 psi
  • Max. Fluid Temp. 550 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More