Skip Content

 
MILWAUKEE VALVE

Bronze Angle Globe Valve, FNPT

Bronze Angle Globe Valve, FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Angle Globe Valve 
  • Connection Type FNPT 
  • Body Material Bronze 
Class
Please Select
Pipe Size
Please Select
Top of Handle to Inlet Center
Please Select
Inlet to Outlet Length
Please Select
Max. Water Pressure
Please Select
Max. Steam Pressure
Please Select
Max. Fluid Temp.
Please Select

Your Filters:

Clear All
SG_Brand
  • MILWAUKEE VALVE 
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Class
Pipe Size
Top of Handle to Inlet Center
Inlet to Outlet Length
Max. Water Pressure
Max. Steam Pressure
Max. Fluid Temp.
Price
Qty
Please use Qty box to add item(s) to cart.
504 1/4
Class 125
1/4"
3-1/16"
3/4"
600 psi
300 psi
353 Degrees F

$81.35 / each

Enter location to check availability
Catalog Page #  3612 

Price $81.35 / each

Technical Specs

  • Item Angle Globe Valve
  • Class Class 125
  • Pipe Size 1/4"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 3-1/16"
  • Inlet to Outlet Length 3/4"
  • Max. Water Pressure 600 psi
  • Max. Steam Pressure 300 psi
  • Max. Fluid Temp. 353 Degrees F
504 3/8
Class 125
3/8"
3-3/16"
29/32"
200 psi
125 psi
353 Degrees F

$84.85 / each

Enter location to check availability
Catalog Page #  3612 

Price $84.85 / each

Technical Specs

  • Item Angle Globe Valve
  • Class Class 125
  • Pipe Size 3/8"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 3-3/16"
  • Inlet to Outlet Length 29/32"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
504 1/2
Class 125
1/2"
3-5/8"
1"
200 psi
125 psi
353 Degrees F

$84.85 / each

Enter location to check availability
Catalog Page #  3612 

Price $84.85 / each

Technical Specs

  • Item Angle Globe Valve
  • Class Class 125
  • Pipe Size 1/2"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 3-5/8"
  • Inlet to Outlet Length 1"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
504 3/4
Class 125
3/4"
3-15/16"
1-1/4"
200 psi
125 psi
353 Degrees F

$113.70 / each

Enter location to check availability
Catalog Page #  3612 

Price $113.70 / each

Technical Specs

  • Item Angle Globe Valve
  • Class Class 125
  • Pipe Size 3/4"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 3-15/16"
  • Inlet to Outlet Length 1-1/4"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
504 1
Class 125
1"
4-3/8"
1-7/16"
200 psi
125 psi
353 Degrees F

$147.75 / each

Enter location to check availability
Catalog Page #  3612 

Price $147.75 / each

Technical Specs

  • Item Angle Globe Valve
  • Class Class 125
  • Pipe Size 1"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 4-3/8"
  • Inlet to Outlet Length 1-7/16"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
504 1 1/4
Class 125
1-1/4"
5-3/16"
1-11/16"
200 psi
125 psi
353 Degrees F

$217.50 / each

Enter location to check availability
Catalog Page #  3612 

Price $217.50 / each

Technical Specs

  • Item Angle Globe Valve
  • Class Class 125
  • Pipe Size 1-1/4"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 5-3/16"
  • Inlet to Outlet Length 1-11/16"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
504 1 1/2
Class 125
1-1/2"
5-3/4"
1-13/16"
200 psi
125 psi
353 Degrees F

$265.50 / each

Enter location to check availability
Catalog Page #  3612 

Price $265.50 / each

Technical Specs

  • Item Angle Globe Valve
  • Class Class 125
  • Pipe Size 1-1/2"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 5-3/4"
  • Inlet to Outlet Length 1-13/16"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
504 2
Class 125
2"
6-3/4"
2-3/16"
200 psi
125 psi
353 Degrees F

$363.25 / each

Enter location to check availability
Catalog Page #  3612 

Price $363.25 / each

Technical Specs

  • Item Angle Globe Valve
  • Class Class 125
  • Pipe Size 2"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 6-3/4"
  • Inlet to Outlet Length 2-3/16"
  • Max. Water Pressure 200 psi
  • Max. Steam Pressure 125 psi
  • Max. Fluid Temp. 353 Degrees F
582 1/4"
Class 300
1/4"
1-1/16"
4"
600 psi
300 psi
550 Degrees F

$97.60 / each

Enter location to check availability
Catalog Page #  3612 

Price $97.60 / each

Technical Specs

  • Item Angle Globe Valve
  • Class Class 300
  • Pipe Size 1/4"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 1-1/16"
  • Inlet to Outlet Length 4"
  • Max. Water Pressure 600 psi
  • Max. Steam Pressure 300 psi
  • Max. Fluid Temp. 550 Degrees F
582 3/8"
Class 300
3/8"
1-3/16"
4"
600 psi
300 psi
550 Degrees F

$100.80 / each

Enter location to check availability
Catalog Page #  3612 

Price $100.80 / each

Technical Specs

  • Item Angle Globe Valve
  • Class Class 300
  • Pipe Size 3/8"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 1-3/16"
  • Inlet to Outlet Length 4"
  • Max. Water Pressure 600 psi
  • Max. Steam Pressure 300 psi
  • Max. Fluid Temp. 550 Degrees F
582 1/2"
Class 300
1/2"
4"
1-1/4"
600 psi
300 psi
550 Degrees F

$98.55 / each

Enter location to check availability
Catalog Page #  3612 

Price $98.55 / each

Technical Specs

  • Item Angle Globe Valve
  • Class Class 300
  • Pipe Size 1/2"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 4"
  • Inlet to Outlet Length 1-1/4"
  • Max. Water Pressure 600 psi
  • Max. Steam Pressure 300 psi
  • Max. Fluid Temp. 550 Degrees F
582 3/4"
Class 300
3/4"
1-1/2"
5-3/16"
600 psi
300 psi
550 Degrees F

$128.90 / each

Enter location to check availability
Catalog Page #  3612 

Price $128.90 / each

Technical Specs

  • Item Angle Globe Valve
  • Class Class 300
  • Pipe Size 3/4"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 1-1/2"
  • Inlet to Outlet Length 5-3/16"
  • Max. Water Pressure 600 psi
  • Max. Steam Pressure 300 psi
  • Max. Fluid Temp. 550 Degrees F
582 1"
Class 300
1"
1-3/4"
6-3/8"
600 psi
300 psi
550 Degrees F

$200.25 / each

Enter location to check availability
Catalog Page #  3612 

Price $200.25 / each

Technical Specs

  • Item Angle Globe Valve
  • Class Class 300
  • Pipe Size 1"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 1-3/4"
  • Inlet to Outlet Length 6-3/8"
  • Max. Water Pressure 600 psi
  • Max. Steam Pressure 300 psi
  • Max. Fluid Temp. 550 Degrees F
582 1-1/4"
Class 300
1-1/4"
2-1/16"
6-7/8"
600 psi
300 psi
550 Degrees F

$247.50 / each

Enter location to check availability
Catalog Page #  3612 

Price $247.50 / each

Technical Specs

  • Item Angle Globe Valve
  • Class Class 300
  • Pipe Size 1-1/4"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 2-1/16"
  • Inlet to Outlet Length 6-7/8"
  • Max. Water Pressure 600 psi
  • Max. Steam Pressure 300 psi
  • Max. Fluid Temp. 550 Degrees F
582 1-1/2"
Class 300
1-1/2"
2-1/4"
7-1/2"
600 psi
300 psi
550 Degrees F

$336.00 / each

Enter location to check availability
Catalog Page #  3612 

Price $336.00 / each

Technical Specs

  • Item Angle Globe Valve
  • Class Class 300
  • Pipe Size 1-1/2"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 2-1/4"
  • Inlet to Outlet Length 7-1/2"
  • Max. Water Pressure 600 psi
  • Max. Steam Pressure 300 psi
  • Max. Fluid Temp. 550 Degrees F
582 2"
Class 300
2"
2-3/4"
8-3/4"
600 psi
300 psi
550 Degrees F

$499.50 / each

Enter location to check availability
Catalog Page #  3612 

Price $499.50 / each

Technical Specs

  • Item Angle Globe Valve
  • Class Class 300
  • Pipe Size 2"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 2-3/4"
  • Inlet to Outlet Length 8-3/4"
  • Max. Water Pressure 600 psi
  • Max. Steam Pressure 300 psi
  • Max. Fluid Temp. 550 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More