Skip Content

WV
MILWAUKEE VALVE

Brass Sweat x Sweat Ball Valve, Extended Lever, 2" Pipe Size

  • Item # 3RCJ3
  • My Part #
  • Mfr. Model # 2" BA-485BXH
  • Catalog Page # N/A
  • UNSPSC # 40141607
Brass Ball Valve,Inline,Sweat,2 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Brass Ball Valves with Extended Stem

• Max. pressure: 600 psi WOG Max. steam pressure: 150 psi WSP
2-pc., full-port valves have PTFE packing, chrome-plated brass balls, and blowoutproof brass stem. Zinc-plated steel lever handle.
Meet MSS-SP-110 requirements and Fed. Spec. WW-V-35C; NSF 61 compliant.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Body Style Inline
  • General Connection Type Sweat
  • Valve Structure 2-Piece
  • Pipe Size 2"
  • Connection Type Sweat x Sweat
  • Port Full
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Ball Material Chrome Plated Brass
  • Seat Material PTFE
  • Stem Type Blowout Proof, Extended
  • Handle Type Extended Lever
  • Handle Material Zinc Plated Steel
  • Stem Material Brass
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.


  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms