Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
MILWAUKEE VALVE

Brass FNPT x FNPT Ball Valve, Lever, 3" Pipe Size

  • Item # 3RCH5
  • Mfr. Model # 3" BA-475BXH
  • Catalog Page # N/A
  • UNSPSC # 40141607
Brass FNPT x FNPT Ball Valve, Lever, 3" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $419.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 14.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brass Ball Valves with Extended Stem

• Max. pressure: 600 psi WOG Max. steam pressure: 150 psi WSP
2-pc., full-port valves have PTFE packing, chrome-plated brass balls, and blowoutproof brass stem. Zinc-plated steel lever handle.
Meet MSS-SP-110 requirements and Fed. Spec. WW-V-35C; NSF 61 compliant.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Brass
  • Body Style Inline
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 3"
  • Connection Type FNPT x FNPT
  • Port Full
  • Max. Pressure 600 psi CWP
  • Max. Steam Pressure 150 psi WSP
  • Temp. Range 0 Degrees to 350 Degrees F
  • Ball Material Chrome Plated Brass
  • Seat Material PTFE
  • Stem Type Blowout Proof, Extended
  • Handle Type Lever
  • Handle Material Zinc Plated Steel
  • Stem Material Brass
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.