Skip Content

TP
MILWAUKEE VALVE

5" Cast Iron Double Acting Pneumatically Actuated Butterfly Valve With EPDM Seat Material

  • Item # 1WDY3
  • My Part #
  • Mfr. Model # GLA23E D 5
  • Catalog Page # 2886
  • UNSPSC # 40141603
Butterfly Valve,Dbl Acting,Cast Iron,5In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $650.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.06 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use in industrial and domestic applications, this MILWAUKEE VALVE pneumatically actuated butterfly valve is also suitable for hot and cold domestic water, HVAC, condenser and chilled water, compressed air, and vacuum service. Valve requires an 80 psi air supply, and air to open and close the valve. Compatible with ANSI Class 125 and 150 flanges.

View More

Technical Specs

  • Item Pneumatically Actuated Butterfly Valve
  • Action Double Acting
  • Body Material Cast Iron
  • Pipe Size 5"
  • Max. Water Pressure 150 psi
  • Air Inlet Pressure 80 psi
  • Number of Bolt Holes 8
  • Bolt Circle Dia. 8-1/2"
  • Lug Dia. 3/4-10"
  • Seat Material EPDM
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.