Skip Content
ST
MILWAUKEE VALVE

1" Low Lead Spring Check Valve, Bronze, Threaded Connection Type

  • Item # 5EMY8
  • My Part #
  • Mfr. Model # UP548T 1
  • Catalog Page # 2960
  • UNSPSC # 40141622
Low Lead Spring Check Valve,Bronze,1 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.94 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Milwaukee Valve® spring-actuated check valve opens and closes by liquid flow and allows flow in only 1 direction to help prevent backflow. Features a silent closing design to help reduce water hammer. A directional arrow cast into valve aids with installation and the valve can be mounted vertically or horizontally. Model is suitable for use in plumbing and heating applications.
Note: Check valves are not for use with reciprocating air compressor service.

View More

Technical Specs

  • Item Low Lead Spring Check Valve
  • Material of Construction Bronze
  • Size 1"
  • Connection Type Threaded
  • Length 1-29/32"
  • Width 1"
  • Overall Height 2-21/32"
  • Cracking Pressure 0.75 a 1 psi
  • Max. Temp. 353 Degrees F
  • Mounting Position With Pressure Coming From Under the Disc
  • Flow 13 gpm
  • Standards NSF/ANSI 372
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.