Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MILWAUKEE VALVE

1/4" Low Lead Swing Check Valve, Bronze, FNPT Connection Type

  • Item # 5EMX0
  • My Part #
  • Mfr. Model # UP509 1/4
  • Catalog Page # 2899
  • UNSPSC # 40141622
1/4" Low Lead Swing Check Valve, Bronze, FNPT Connection Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.25 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows flow in one direction and helps prevent fluid backflow this MILWAUKEE VALVE low lead swing check valve is suitable for use in plumbing and heating applications. Model can be mounted vertically or horizontally to ease installation. Certified for use in potable water applications.
Note: This swing check valve is not for use with reciprocating air compressor service.

View More

Technical Specs

  • Item Low Lead Swing Check Valve
  • Material of Construction Bronze
  • Size 1/4"
  • Connection Type FNPT
  • Length 2-1/8"
  • Width 1/4"
  • Overall Height 1-7/16"
  • Cap to Inlet Center 1-7/16"
  • Max. Water Pressure 300 psi Non Shock CWP
  • Cracking Pressure 0.75 to 1 psi
  • Max. Temp. 200 Degrees F
  • Mounting Position With Pressure Coming From Under the Disc
  • Flow 3.3 gpm
  • Standards NSF/ANSI 372
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.