Skip Content

WV
MILWAUKEE

Heated Hand Warmer, Up to 6 hr. Heating Time

  • Item # 20JX74
  • My Part #
  • Mfr. Model # 2321-21
  • Catalog Page # N/A
  • UNSPSC # 42142109
Heated Hand Warmer, Up to 6 hr. Heating Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $83.00 / each

Web Price $114.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for the outdoorsman, the Milwaukee® M12™ cordless Realtree Xtra® camo hand warmer integrates carbon fiber heating elements between a durable wind and water resistant exterior and thermal fleece liner to heat your hands and help maintain dexterity. Insulating dual-cuff construction forms a wind-proof seal in combination with your outer layer to keep the weather out, even on the coldest days. Featuring special noise-reducing fabric and the Realtree Xtra® camo pattern, the hand warmer provides up to 6 hours of continuous heat per battery charge reducing the need for bulky gloves while blending in with the natural colors of the fall, winter, and early spring. Adjustable heat zones provide the right amount of heat for any situation. Utilizing the same M12™ REDLITHIUM™ battery technology that powers 60+ tools, the M12™ battery holder is stored in a sleek back pocket that can expand to fit M12™ XC batteries for extended run-time. Heated Hand Warmers are washer and dryer safe. One size fits most.

View More

Technical Specs

  • Item Heated Hand Warmer
  • Heating Time Up to 6 hr.
  • Length 18"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.