Skip Content
WV
MILWAUKEE

Unisex Realtree AP Camo Heated Hand Warmer, Battery Included: No

  • Item # 20JX73
  • Mfr. Model # 2321-20
  • Catalog Page # 695
  • UNSPSC # 42142109
Unisex Realtree AP Camo Heated Hand Warmer, Battery Included:  No close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Heated Outerwear

Product Details

Designed for the outdoorsman, the Milwaukee® M12™ cordless Realtree Xtra® camo hand warmer integrates carbon fiber heating elements between a durable wind and water resistant exterior and thermal fleece liner to heat your hands and help maintain dexterity. Insulating dual-cuff construction forms a wind-proof seal in combination with your outer layer to keep the weather out, even on the coldest days. Featuring special noise-reducing fabric and the Realtree Xtra® camo pattern, the hand warmer provides up to 6 hours of continuous heat per battery charge reducing the need for bulky gloves while blending in with the natural colors of the fall, winter, and early spring. Adjustable heat zones provide the right amount of heat for any situation. Utilizing the same M12™ REDLITHIUM™ battery technology that powers 60+ tools, the M12™ battery holder is stored in a sleek back pocket that can expand to fit M12™ XC batteries for extended run-time. Heated Hand Warmers are washer and dryer safe. One size fits most.

View More

Technical Specs

  • Item Heated Hand Warmer
  • Gender Unisex
  • Color Realtree AP Camo
  • Battery Included No
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Insulated Yes
  • Length 18"
  • Material 100% Polyester
  • Lining Material Fleece
  • Number of Inside Pockets 0
  • Number of Outside Pockets 1
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms