Skip Content

 
MILWAUKEE

Tungsten Carbide Reciprocating Saw Blade

Tungsten Carbide Reciprocating Saw Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Reciprocating Saw Blade 
  • Primary Saw Application Specialty 
  • Teeth per Inch Carbide Grit 
  • Material Tungsten Carbide 
  • Back Straight 
  • Shank 1/2" 
  • Height 3/4" 
Length
Please Select

Your Filters:

Clear All
SG_Brand
  • MILWAUKEE 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
48-01-6420
6"

$340.25 / pkg. of 50

Enter location to check availability
Catalog Page #  923 

Price $340.25 / pkg. of 50

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Specialty
  • Length 6"
  • Teeth per Inch Carbide Grit
  • Material Tungsten Carbide
  • Back Straight
  • Shank 1/2"
  • Height 3/4"
48-00-1420
6"

$24.61 / pkg. of 3

Enter location to check availability
Catalog Page #  923 

Price $24.61 / pkg. of 3

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Specialty
  • Length 6"
  • Teeth per Inch Carbide Grit
  • Material Tungsten Carbide
  • Back Straight
  • Shank 1/2"
  • Height 3/4"
48-01-6430
9"

$438.25 / pkg. of 50

Enter location to check availability
Catalog Page #  923 

Price $438.25 / pkg. of 50

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Specialty
  • Length 9"
  • Teeth per Inch Carbide Grit
  • Material Tungsten Carbide
  • Back Straight
  • Shank 1/2"
  • Height 3/4"
48-00-1430
9"

$31.05 / pkg. of 3

Enter location to check availability
Catalog Page #  923 

Price $31.05 / pkg. of 3

Technical Specs

  • Item Reciprocating Saw Blade
  • Primary Saw Application Specialty
  • Length 9"
  • Teeth per Inch Carbide Grit
  • Material Tungsten Carbide
  • Back Straight
  • Shank 1/2"
  • Height 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More