DV
MILWAUKEE

Trimmer Line Spool, 20 ft. L, 0.080" Dia.

  • Item # 49JU98
  • My Part #
  • Mfr. Model # 49-16-2711
  • Catalog Page # N/A
  • UNSPSC # 27112712
Trimmer Line Spool, 20 ft. L, 0.080" Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trimmer Line Spool
  • Diameter 0.080"
  • Length 20 ft.
  • For Use With Mfr. No. 2725-21HD
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms