Skip Content

ST
MILWAUKEE

Transfer Pump,Li-Ion Battery

  • Item # 49JV05
  • My Part #
  • Mfr. Model # 2771-20
  • Catalog Page # 677
  • UNSPSC # 40151531
Transfer Pump,Li-Ion Battery close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $303.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.86 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The self-priming Milwaukee M18 Cordless Transfer Pump can pump up to 450 gallons of water per hour.

• Just connect and go
• Not for potable water or other potable liquids

View More

Technical Specs

  • Item Cordless Transfer Pump
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Discharge NPT 3/4"
  • GPM @ 1 Ft. of Head 7.5
  • Maximum Head 75 ft.
  • Corded/Cordless Cordless
  • Battery Included No
  • Battery Pack Replacement 38D761, 2XKZ3, 38D765, 38D762, 2PYZ8, 38D766, 38XJ02, 35GJ99, 38XJ03, 45LD78, 45KM67
  • Height 5-1/2"
  • Diameter 4-1/2"
  • Housing Marine Aluminum
  • Top Material Reinforced Plastic
  • Base Material Reinforced Plastic
  • Impeller Material Nitrile Rubber (NBR)
  • Width 4-1/2"
  • Max. Liquid Temp. 135 Degrees F
  • Switch Type On/Off
  • Includes (2) Inlet Brass Fitting, Outlet Brass Fitting
  • GPM of Water @ 5 Ft. of Head 7.5
  • Handle Top Handle
  • For Use With Water
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.