Navigation Menu New

Access My Account, Order History, Lists and more here.

55FF38 48-22-8822 UNSPSC # 46182302

Tool Lanyard, Elastic Tether Style, 5 lb Weight Capacity, PK 3

  • Item # 55FF38
  • Mfr. Model # 48-22-8822
  • UNSPSC # 46182302
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tool Lanyard, Elastic Tether Style, 5 lb Weight Capacity, PK 3

  • Item # 55FF38
  • Mfr. Model # 48-22-8822
  • UNSPSC # 46182302
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Tool Lanyard
  • Anchorage End Connection Carabiner
  • Anchorage End Material Steel
  • Brand and Series Milwaukee
  • Color Black, Gray
  • For Tool Type Hand Tools, Power Tools
  • Hardware Material Steel
  • Includes (1) Quick-Connect Accessory
  • Max. Working Length 11 5/16 in
  • Tether Style Elastic
  • Tethering Component Tether
  • Tool End Connection Carabiner
  • Weight Capacity 5 lb

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top