Navigation Menu New

Access My Account, Order History, Lists and more here.

55FF36 48-22-8820 UNSPSC # 46182302

Tool Lanyard, Elastic Tether Style, 10 lb Weight Capacity

  • Item # 55FF36
  • Mfr. Model # 48-22-8820
  • UNSPSC # 46182302
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tool Lanyard, Elastic Tether Style, 10 lb Weight Capacity

  • Item # 55FF36
  • Mfr. Model # 48-22-8820
  • UNSPSC # 46182302
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Tool Lanyard
  • Anchorage End Connection Carabiner
  • Anchorage End Material Steel
  • Brand and Series Milwaukee
  • Color Black, Red
  • For Tool Type Hand Tools, Power Tools
  • Hardware Material Steel
  • Includes (1) Quick-Connect Lanyard
  • Max. Working Length 41 1/2 in
  • Tether Style Elastic
  • Tethering Component Tether
  • Tool End Connection Carabiner
  • Weight Capacity 10 lb
Back to Top