ST
MILWAUKEE

Three-Flat Step Drill Bit, High Speed Steel, 12 Hole Sizes, 5/32" Step Thickness

  • Item # 19RK75
  • My Part #
  • Mfr. Model # 48-89-9204
  • Catalog Page # 705
  • UNSPSC # 27112801
Three-Flat Step Drill Bit, High Speed Steel, 12 Hole Sizes, 5/32" Step Thickness close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Drilling Accessories~Step Drill Bits


$75.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for drilling multiple-diameter holes in steel, copper, brass, aluminum, PVC, wood, and laminates up to 1/8" thick.

View More

Technical Specs

  • Drill Bit Grouping Set
  • Item Step Drill Bit
  • Drill Bit Material High Speed Steel
  • Size Range 3/16" to 7/8"
  • Drill Bit Sizes Included 1/2", 1/4", 11/16", 13/16", 3/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16"
  • Shank Size 3/8"
  • Number of Hole Sizes 12
  • Step Thickness 5/32"
  • Drill Bit Finish Black Oxide
  • Number of Flutes 2
  • Shank Shape 3-Flat
  • Overall Length 2-61/64"
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products