Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILWAUKEE

Test Leads, 39 In. L, Black/Red, 1000VAC

  • Item# 6JHZ0
  • Mfr. Model# 49-77-1003
  • Catalog Page# N/A
  • UNSPSC# 39121435
Test Leads,39 In. L,Black/Red,1000VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $24.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Test Leads
  • Length 3 ft. 3"
  • Color Red/Black
  • Safety Rating CAT IV 600V, CAT III 1000V
  • Max. Amps 10
  • Max. Voltage 1000VAC
  • Plug and Connector Description Shrouded Right Angle
  • Standards UL
  • Includes (1) Red Industrial Connecting Test Lead, (1) Black Industrial Connecting Test Lead
  • Manufacturers Warranty Length 2 yr.
  • Features Universal Connecting Test Leads Plug Into All Digital Multimeters, Clamp Meters and Fork Meters, Constructed with Flexible PVC Insulation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Better than Fluke T-5 except test leads I use this product at work. I didn't like the Fluke T5-1000 and recommend to other electricians the Milwaukee 2205-20. The one flaw is the 90 degree test lead connectors, put in the bottom of the meter, that prevent it from being put in a leather holster. October 16, 2014
  • 2015-09-08T19:49:58.992-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6JHZ0, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.