Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MILWAUKEE

Urinal Auger,3/8" Cable Size,12V

  • Item # 54DM17
  • My Part #
  • Mfr. Model # 2574-20
  • Catalog Page # 861
  • UNSPSC # 47121808
Urinal Auger,3/8" Cable Size,12V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $147.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily work through clogs in tight traps with this MILWAUKEE M12™ Trapsnake™ urinal auger. Model is ideal for unclogging urinals, floor traps, and is designed with a fixed rubber boot to help protect fixtures from damage. Auger allows you to detect a blockage to aid in removal. Unit comes with an integrated locking mechanism to hold the cable in place for easy telescoping extension, and for cable replacement if required.

View More

Technical Specs

  • Item Urinal Auger
  • Battery Included / Bare Tool Bare Tool
  • Drain Line Capacity I.D. 1-1/4" to 2"
  • Max. Run 4 ft.
  • Cable Size 3/8" x 4 ft.
  • Voltage 12.0
  • Number of Tools 1
  • No. of Batteries Included 0
  • Battery Capacity 1.5Ah
  • Corded/Cordless Cordless
  • Cable Lock Mechanism Yes
  • Brushless Motor No
  • Operating Speed 0 to 500 rpm
  • Series M12
  • Cordless Tool Battery Type Li-Ion
  • Battery Included No
  • Battery Pack Replacement 2XKZ6
  • Standards UL/CSA/IEC/EN 60745-1
  • Green Environmental Attribute Product is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product is Rechargeable.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.