Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MILWAUKEE

Sub-Scanner Kit, 6 In Depth, 12V Lith-Ion

  • Item# 16T949
  • Mfr. Model# 2291-21
  • Catalog Page# 1105
  • UNSPSC# 27111810
Sub-Scanner Kit,6 In Depth,12V Lith-Ion close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $353.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sub-Scanner Kit
  • Type Test and Measurement
  • Scan Depth Stud 1-1/2", Metal 6"
  • Scans Metal, Concrete, Drywall/Gypsum, OSB
  • Accuracy +/-0.25 to 0.50"
  • Battery Type 12V Lithium-Ion
  • Features White On Black Display, Rugged Over-Molding, One Button Calibration
  • Function Measures Depth And Location Of Rebar Up To 6'' Through Concrete, Detects Wood And Metal Studs, Differentiates Between Steel, Copper, and Aluminum Metals
  • Includes M12 Red Lithium Battery Pack, 30 min. Charger, Hard Carry Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Amazing Tool!! I have this tool for 2 months and I can say it was an amazing surprise. It really delivers what it proposes. The battery lasts much, just made the first charge and still have 2/3 load! Detects iron, copper, aluminum, wood, electrical wires and pipes with water (PVC up!). The mode is the most incredible METAL, including detecting the center of the rebar. Your competitor also does this, but the Milwaukee you pay 1/3 of the value in Brazil. Excellent sensitivity and knowing use, gives even to draw a diagram of pipes in the wall. Details: Does not save the setting and sound units and difficulty in detecting surface marble (so what?? Your competitor too!!). Great cost-benefit. Milwaukee, please come to Brazil soon! January 6, 2013
Rated 5 out of 5 by Works great. Finally something that can scan through 2 layers of 5/8" drywall. Rolling wheels work smoothly and do not mark up walls. Little pricey and bulkey with case but worth it when accuracy is a must. January 3, 2013
Rated 5 out of 5 by Nice unit! I have owned this tool for a couple years now and have always been happy with the results when I use it. Yes, this tool does have some size to it as compared to the typical home use stud finder but it is much more than just a stud finder. As for as its weight, when you pick it up without the battery, you might think there is nothing inside the case. It's not really heavy at all! I think Milwaukee did a good job with this tool. I don't believe that Harry Homeowner was the target market when it was designed. August 12, 2012
  • 2016-09-22 T05:53:04.104-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_16T949, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.