Skip Content

WV
MILWAUKEE

Straight Aviation Snip, 12", 20 Cold Rolled Steel/22 Stainless Steel

  • Item # 48LU48
  • My Part #
  • Mfr. Model # 48-22-4037
  • Catalog Page # N/A
  • UNSPSC # 27111519
Aviation Snip,Ergonomic,12 in.L,Straight close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Metal Cutting Snip Product Grouping Metal Cutting Snips
  • Item Aviation Snip
  • Cutting Action Straight
  • Nominal Tool Length 12"
  • Overall Length 12"
  • Cutting Length 3"
  • Handle Color Black/Red/Yellow
  • Metal Gauge 20 Cold Rolled Steel/22 Stainless Steel
  • Cutting Edge Serrated
  • Safety Latch Yes
  • Handle Design Ergonomic
  • Material Forged Steel, Chrome Plated
  • Features One Handed Locking for Ease of Use, Quick Open and Close, Flush Bolt Design: Won't Hang Up On Material, Rust Protection: Hard Chrome Plated Blades Increase Tool Life By Reducing Corrosion
  • Standards ASME B107
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.