Skip Content

C3
MILWAUKEE

Round with (3) Flats Step Drill Bit, High Speed Steel, 9 Hole Sizes, 3mm Step Thickness

  • Item # 48UT22
  • My Part #
  • Mfr. Model # 48-89-9321
  • Catalog Page # 705
  • UNSPSC # 27112801
Step Drill Bit,9 Holes Size,3/8in. Shank close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $95.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Milwaukee® Tool Step Bit PG7-PG21 (28 mm) has a single cutting edge design to help increase control and provide a cleaner finish. The high-speed steel is designed to drill through most metals (stainless steel, aluminum, brass, copper, plastic and more). The tip helps prevent bit walking and allows faster penetration. A 3-Flat Shank helps prevent bit from slipping in the chuck. For convenience, the bit has laser-etched markings to easily help identify hole sizes. It has a black oxide finish, to help prevent corrosion.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Step Drill Bit
  • Drill Bit Material High Speed Steel
  • Size Range 7mm to 28.3mm
  • Drill Bit Sizes Included 12.5mm,15.2mm,18.6mm,20.4mm,22.5mm,25.5mm,28.3mm,7mm,9mm
  • Shank Size 3/8"
  • Number of Hole Sizes 9
  • Step Thickness 3mm
  • Drill Bit Finish Black Oxide
  • Number of Flutes 2
  • Shank Shape 3-Flat
  • Overall Length 2-23/32"
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.